Shop All Pencils
J.R. Moon Pencil Co
Student of the Week Pencils, PK144
Mfr # 2121
Zoro # G6763602
product price: $42.75
/pk 144, $0.30/ea
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Includes 144 pencils
- Recommended Grade Grade K+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.R. Moon Pencil Co
- MFR # 2121
- Zoro # G6763602
- UPC # 194629085408
- Country of Origin United States
- Category Pencils
Details
Recommended Age | 5+ Years |
Includes | 144 pencils |
Recommended Grade | Grade K+ |
Color | Multi |
Description
Student of the Week pencil. Smooth No. 2 Hb lead. High quality, durable erasers. Real wood. Each pack includes 12 pencils. Sold as 12 packs for 144 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Scale Stand, 24 In. x 24 In. (SCS2424)
- POST-IT Post-it Sticky Notes, 3x3, PK24 (65424SSAU)
- BIG HORN Heavy Duty Retractable Pull Badge Holder (19882)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- J.R. MOON PENCIL CO Try Rex Pencil, Regular With Eraser, PK144 (B46)
- J.R. MOON PENCIL CO Try Rex® Pencil, Intermediate Without Eraser, 12 Per Pack, PK3 (B23)
- J.R. MOON PENCIL CO Pencils 5th Graders Are #1, PK144 (7865)
- J.R. MOON PENCIL CO Big-Dipper Pencils, Without Eraser, PK36 (600)
- J.R. MOON PENCIL CO Big-Dipper Pencils, With Eraser, 12 Per Pack, PK3 (600T)
- J.R. MOON PENCIL CO Pencils Welcome To Our Class, PK144 (2117)
- THE PENCIL GRIP The Pencil Grip Triangle Pencil Grips, PK200 (TPG-162200)
- J.R. Moon Pencil Co Pencils