Shop All Pencils
J.R. Moon Pencil Co
Stetro Pencil Training Grip, Assorted Colors, 36 Per Pack, PK2
Mfr # ST36
Zoro # G5629706
product price: $26.75
/pk 2, $13.38/ea
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Color Multi/Multi
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.R. Moon Pencil Co
- MFR # ST36
- Zoro # G5629706
- UPC # 194629047741
- Country of Origin United States
- Category Pencils
Details
Material | Rubber |
Color | Multi/Multi |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Moon Products Stetro® Pencil grip in assorted colors features a grip that offers smooth and comfortable writing experience. Grip provides large area to hold fingers properly for effective writing. Keeps fingers and thumb correctly placed. Provides proper placement for gripping a pencil or pen comfortably, a correct grip every time. Each pack includes 36 grips. Sold as 2 packs for a total of 72 grips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 15"W, PK150 (56LT38)
- CYNAMED Wax Carving Tool Set, 10pc (CYZR-0348)
- ENCORE PACKAGING Wide Band, 3-1/2" x 1/4", 1 lb. Bag (EP-4064)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk1000 (5CNW5)
- J.R. MOON PENCIL CO Try Rex® Pencil, Intermediate Without Eraser, 12 Per Pack, PK3 (B23)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo Without Eraser, PK36 (B21)
- J.R. MOON PENCIL CO Big-Dipper Pencils, With Eraser, 12 Per Pack, PK3 (600T)
- J.R. MOON PENCIL CO Pencils Welcome To Our Class, PK144 (2117)
- J.R. MOON PENCIL CO Big-Dipper Pencils, Without Eraser, PK36 (600)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo With Eraser, 12 Per Pack, PK3 (B21T)
- CRAYOLA Write Start® Colored Pencils, PK48 (BIN684108)
- J.R. Moon Pencil Co Pencils