Shop All Pencils
J.R. Moon Pencil Co
Readers Are Leaders Pencils, PK144
Mfr # 2307
Zoro # G6763593
product price: $37.99
/pk 144, $0.26/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 144 pencils
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.R. Moon Pencil Co
- MFR # 2307
- Zoro # G6763593
- UPC # 194629049493
- Country of Origin United States
- Category Pencils
Details
Color | Multi |
Includes | 144 pencils |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Readers are Leaders pencils. Smooth No. 2 Hb lead. High quality, durable erasers. Real wood. Each pack includes 12 pencils. Sold as 12 packs for 144 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 3-1/4 x 6-1/4" Desk Calendar Refill, White (70-904-10)
- BAZIC Clasp Envelopes, 10in x 13in, PK 100 (5073)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX15213BLU)
- OPTIMA SCALES General Purpose Crane Scale - 500 lbs x 0.2 lb. LED Display (OP385053)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo With Eraser, 12 Per Pack, PK3 (B21T)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo Without Eraser, PK36 (B21)
- J.R. MOON PENCIL CO Big-Dipper Pencils, Without Eraser, PK36 (600)
- J.R. MOON PENCIL CO Pencils Welcome To Our Class, PK144 (2117)
- J.R. MOON PENCIL CO Growth Mindset Pencil Assortment, PK144 (53216)
- J.R. MOON PENCIL CO Try Rex® Pencil, Intermediate Without Eraser, 12 Per Pack, PK3 (B23)
- BUSINESS SOURCE Woodcase No 2 Pencils, Yellow, 72PK (BSN37508)
- J.R. Moon Pencil Co Pencils