Shop All Pencils
J.R. Moon Pencil Co
Pencils You Can If You Think You Can, PK144
Mfr # 7931
Zoro # G6761825
product price: $38.55
/pk 144, $0.27/ea
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Color Multi
- Includes 144 pencils
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.R. Moon Pencil Co
- MFR # 7931
- Zoro # G6761825
- UPC # 194629049295
- Country of Origin United States
- Category Pencils
Details
Recommended Age | 5+ Years |
Color | Multi |
Includes | 144 pencils |
Recommended Grade | Grade K+ |
Description
"You Can If You Think You Can" pencils. Made with the best quality material with your child in mind. Top quality children's item. Classroom supplies. Satisfaction ensured. Each pack includes 12 pencils. Sold as 12 packs for 144 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON GPR31 Yellow Toner Cartridge 27K YLD (2802B003)
- VIKAN Rubber Band, Size 1", Black, PK5 (98019)
- SCENIC SAND Scenic Sand 4555 Activa 5 lbs Bag of Colored Sand; Light Blue (4555)
- TOPS PRODUCTS PAD, LGL RULED, PERF, LTR, CA (7532)
- J.R. MOON PENCIL CO Growth Mindset Pencil Assortment, PK144 (53216)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo With Eraser, 12 Per Pack, PK3 (B21T)
- J.R. MOON PENCIL CO Try Rex Pencil, Regular With Eraser, PK144 (B46)
- J.R. MOON PENCIL CO Big-Dipper Pencils, With Eraser, 12 Per Pack, PK3 (600T)
- J.R. MOON PENCIL CO Big-Dipper Pencils, Without Eraser, PK36 (600)
- J.R. MOON PENCIL CO Pencils 5th Graders Are #1, PK144 (7865)
- PAPER MATE Paper Mate SharpWriter #2 0.7 mm Mechanical Pencil 5 pk, 5PK (3037631PP)
- J.R. Moon Pencil Co Pencils