Shop All Pencils
J.R. Moon Pencil Co
Pencils Honor Roll Glitz, PK144
Mfr # 8025
Zoro # G6762263
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Color Multi
- Includes 144 pencils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.R. Moon Pencil Co
- MFR # 8025
- Zoro # G6762263
- UPC # 194629049363
- Country of Origin United States
- Category Pencils
Details
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Color | Multi |
Includes | 144 pencils |
Description
Honor Roll Glitz pencils. Made with the best quality material with your child in mind. Top quality children's item. Classroom supplies. Satisfaction ensured. Each pack includes 12 pencils. Sold as 12 packs for 144 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 4500 ft. L (2CXG9)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Forklift/No Cargar Con Montacargas, Pk50 (16V048)
- BSC PREFERRED 23 x 16 x 18 5/8'' Corrugated Boxes, 15PK (S-4213)
- TYDENBROOKS EZ Loc Zinc Cable Seal, 13", 6 Digits, PK250 (SCEZ181277HS)
- J.R. MOON PENCIL CO Growth Mindset Pencil Assortment, PK144 (53216)
- J.R. MOON PENCIL CO Big-Dipper Pencils, Without Eraser, PK36 (600)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo Without Eraser, PK36 (B21)
- J.R. MOON PENCIL CO Try Rex® Pencil, Intermediate Without Eraser, 12 Per Pack, PK3 (B23)
- J.R. MOON PENCIL CO Big-Dipper Pencils, With Eraser, 12 Per Pack, PK3 (600T)
- J.R. MOON PENCIL CO Stars + Stripes Glitz Pencils, PK144 (7662)
- BAZIC PRODUCTS Pencil Pouch with 3-Ring and Clear Window, Assorted, PK12, 12PK (811)
- J.R. Moon Pencil Co Pencils