Shop All Pencils
J.R. Moon Pencil Co
Pencils 5th Graders Are #1, PK144
Mfr # 7865
Zoro # G6761028
product price: $35.29
/pk 144, $0.25/ea
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 10-11 Years
- Includes 144 pencils
- Recommended Grade Grade 5
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.R. Moon Pencil Co
- MFR # 7865
- Zoro # G6761028
- UPC # 194629049585
- Country of Origin United States
- Category Pencils
Details
Recommended Age | 10-11 Years |
Includes | 144 pencils |
Recommended Grade | Grade 5 |
Color | Multi |
Description
5th Graders Are #1 pencils. Made with the best quality material with your child in mind. Top quality children's item. Classroom supplies. Satisfaction ensured. Each pack includes 12 pencils. Sold as 12 packs for 144 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Dry Erase Undated One Month Calendar Board, 20 x 16, White (361U00-01)
- FLEMING SUPPLY Fleming Supply Locking Cash Box, Portable with Coin Tray, Safe for Money and Valuables (792947WRN)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 6", White, 50/Bundle (M1066)
- ASP Repair Order Racks - 12 Pocket Rack, 28" X 13" X 2", 1 Per Box (7001)
- J.R. MOON PENCIL CO Pencils Welcome To Our Class, PK144 (2117)
- J.R. MOON PENCIL CO Growth Mindset Pencil Assortment, PK144 (53216)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo With Eraser, 12 Per Pack, PK3 (B21T)
- J.R. MOON PENCIL CO Big-Dipper Pencils, Without Eraser, PK36 (600)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo Without Eraser, PK36 (B21)
- J.R. MOON PENCIL CO Stars + Stripes Glitz Pencils, PK144 (7662)
- PENTEL Pencil, Mech, Icy, 0.5Mm, Gy, Dz, PK12 (AL25TA)
- J.R. Moon Pencil Co Pencils