Shop All Pencils
J.R. Moon Pencil Co
Pencils 4th Graders Are #1, PK144
Mfr # 7864
Zoro # G6763033
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 9-10 Years
- Recommended Grade Grade 4
- Includes 144 pencils
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.R. Moon Pencil Co
- MFR # 7864
- Zoro # G6763033
- UPC # 194629049578
- Country of Origin United States
- Category Pencils
Details
Recommended Age | 9-10 Years |
Recommended Grade | Grade 4 |
Includes | 144 pencils |
Color | Multi |
Description
4th Graders Are #1 pencils. Made with the best quality material with your child in mind. Top quality children's item. Classroom supplies. Satisfaction ensured. Each pack includes 12 pencils. Sold as 12 packs for 144 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, 8" Straight Scissor All Purpose (13135-3PK) (16907)
- BROWNLINE Monthly Planner, 11" x "8-1/2", Black (CB435W.BLK)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Rd, PK12 (UBC60139)
- BRADY Square HMIG Reactivity Label 2-7/8"H x 7/8"W, Multicolor, Pk500 (577LS)
- J.R. MOON PENCIL CO Big-Dipper Pencils, With Eraser, 12 Per Pack, PK3 (600T)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo Without Eraser, PK36 (B21)
- J.R. MOON PENCIL CO Growth Mindset Pencil Assortment, PK144 (53216)
- J.R. MOON PENCIL CO Pencils Welcome To Our Class, PK144 (2117)
- J.R. MOON PENCIL CO Big-Dipper Pencils, Without Eraser, PK36 (600)
- J.R. MOON PENCIL CO Try Rex® Pencil, Intermediate Without Eraser, 12 Per Pack, PK3 (B23)
- BUSINESS SOURCE Woodcase No 2 Pencils, Yellow, 72PK (BSN37508)
- J.R. Moon Pencil Co Pencils