Shop All Pencils
J.R. Moon Pencil Co
Moon Pencil + Eraser Topper Write-Ons, Apple, PK36
Mfr # 52975
Zoro # G6763618
product price: $23.75
/pk 36, $0.66/ea
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Includes 36 pencils with toppers
- Recommended Grade Grade K+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.R. Moon Pencil Co
- MFR # 52975
- Zoro # G6763618
- UPC # 749008529754
- Country of Origin United States
- Category Pencils
Details
Recommended Age | 5+ Years |
Includes | 36 pencils with toppers |
Recommended Grade | Grade K+ |
Color | Multi |
Description
Bright red apple topper erasers affixed to white pencils, decorated with apples. Each plastic tub includes 36 pencils each with Eraser Topper WriteOns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Mail Box Lock, Multi 5-Cam, HL1 (MP4140)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (SD-100G)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorted, PK15 (11143)
- GLOBAL INDUSTRIAL Magnetic Dry Erase Twelve Month Calendar Board, Steel Surface, 48W x 36H (695868)
- J.R. MOON PENCIL CO Big-Dipper Pencils, Without Eraser, PK36 (600)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo Without Eraser, PK36 (B21)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo With Eraser, 12 Per Pack, PK3 (B21T)
- J.R. MOON PENCIL CO Growth Mindset Pencil Assortment, PK144 (53216)
- J.R. MOON PENCIL CO Big-Dipper Pencils, With Eraser, 12 Per Pack, PK3 (600T)
- J.R. MOON PENCIL CO Pencils Welcome To Our Class, PK144 (2117)
- PRANG Groove Colored Pencils, 3.3 mm, 2B (#1), 24 Assorted Lead/Barrel Colors (28124)
- J.R. Moon Pencil Co Pencils