Shop All Pencils
J.R. Moon Pencil Co
Happy Birthday Pencils, 12 Per Pack, PK12
Mfr # 7904B
Zoro # G5639813
product price: $38.65
/pk 12, $3.22/ea
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood, Graphite, Metal, Rubber
- Recommended Age 4+ Years
- Color Multi
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.R. Moon Pencil Co
- MFR # 7904B
- Zoro # G5639813
- UPC # 194629049394
- Country of Origin United States
- Category Pencils
Details
Material | Wood, Graphite, Metal, Rubber |
Recommended Age | 4+ Years |
Color | Multi |
Recommended Grade | PK+ |
Description
Pencils Made with the Best Quality Material with your child in mind. Made In The U. S. A. Smooth No. 2 Hb Lead. High quality, Durable erasers. Real wood. 12 per pack. Sold as 12 packs, 144 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Auto Feed and Cut Tape Dispenser (ZCM1000)
- MILTEX INTEGRA Vantage Operating Scissors, 4.5in, Straight with Sharp/Sharp Tip (V95-2)
- SHARPIE Bronze, Gold, Emerald, Ruby, Sapphire, Silver Permanent Marker Set, Fine Tip, 6 PK (2029678)
- NATIONAL HARDWARE Wire Galv 18Gax110Ft (N264-762)
- J.R. MOON PENCIL CO Big-Dipper Pencils, With Eraser, 12 Per Pack, PK3 (600T)
- J.R. MOON PENCIL CO Pencils Welcome To Our Class, PK144 (2117)
- J.R. MOON PENCIL CO Stars + Stripes Glitz Pencils, PK144 (7662)
- J.R. MOON PENCIL CO Growth Mindset Pencil Assortment, PK144 (53216)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo Without Eraser, PK36 (B21)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo With Eraser, 12 Per Pack, PK3 (B21T)
- UNI-BALL 207 Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Asstd Barrel, PK3 (70139)
- J.R. Moon Pencil Co Pencils