Shop All Pencils
J.R. Moon Pencil Co
Happy Birthday Glitz Pencils, 12 Per Pack, PK12
Mfr # 7940B
Zoro # G5640836
product price: $42.15
/pk 12, $3.51/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood, Graphite, Metal, Rubber
- Color Multi
- Recommended Grade PK-12
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.R. Moon Pencil Co
- MFR # 7940B
- Zoro # G5640836
- UPC # 194629049257
- Country of Origin United States
- Category Pencils
Details
Material | Wood, Graphite, Metal, Rubber |
Color | Multi |
Recommended Grade | PK-12 |
Recommended Age | 4+ Years |
Description
Pencils Made with the Best Quality Material with your child in mind. Made In The U. S. A. Smooth No. 2 Hb Lead. High quality, Durable erasers. Real wood. 12 per pack. Sold as 12 packs, 144 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS North-South Bar Magnets, 1.19" x 0.31", PK100 (MC01)
- THE MAREK GROUP Insulated Tote Bag, Black, 13 x 15 in (BG1315K)
- UNIVERSAL Invisible Tape, 3/4"x1000", 1 Core, PK12 (UNV83412)
- BIC Pen, Bu3, Retrctble, Black, PK36 (BU3361-BLK)
- J.R. MOON PENCIL CO Try Rex® Pencil, Intermediate Without Eraser, 12 Per Pack, PK3 (B23)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo Without Eraser, PK36 (B21)
- J.R. MOON PENCIL CO Growth Mindset Pencil Assortment, PK144 (53216)
- J.R. MOON PENCIL CO Big-Dipper Pencils, With Eraser, 12 Per Pack, PK3 (600T)
- J.R. MOON PENCIL CO Try Rex® Pencil, Jumbo With Eraser, 12 Per Pack, PK3 (B21T)
- J.R. MOON PENCIL CO Pencils Welcome To Our Class, PK144 (2117)
- DETECTAMET Detectable Mechanical Pencil, 0.5mm 2B Point, PK10 (131-C100-I50)
- J.R. Moon Pencil Co Pencils