Shop All Sledges
Jpw Industries
Wilton B.A.S.H Soft-Face Sledge Hammer With 2-1/2 Lb. Head And 12 In. Handle Length
Mfr # 40212
Zoro # G100940937
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 2.5 lb.
- Overall Length 12 in
- Face Diameter 1-1/2 in
- Type Soft Face
- Thickness 1.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jpw Industries
- MFR # 40212
- Zoro # G100940937
- UPC # 731325197181
- Country of Origin Mexico
- Category Sledges
Dimensions
Overall Length | 12 in |
Face Diameter | 1-1/2 in |
Width | 4.06 in |
Handle Length | 12 in |
Details
Head Weight | 2.5 lb. |
Type | Soft Face |
Thickness | 1.86 in |
Weight | 3.7 lb. |
Description
Unbreakable handle technology and steel core design prevents breaking during overstrikes soft face head designed to mushroom when striking hard base materials safety plate locks head firmly to handle eliminating head dislodging non-slip grip textured handle and lanyard hole to safely secure sledge to your wrist anti-vibe neck ergonomically designed to prevent injury from repeated jobsite use wilton is on a never-ending journey to create the highest quality, most indestructible tools on the market. on this journey we managed to design the patent pending, world's most durable hammer with unbreakable handle technology. key applications: mining, railroads, cutting tools, maintenance on hard metal surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Groove Micrometer, 1.5 to 2.5" (701B)
- NANUK CASES Foam Inserts (4 Part) for 908 Case (908-FOAM)
- PROTO 7 13/16 in Horseshoe Washer Lock Ring Plier 0 Degrees (J250G)
- GEARWRENCH 1/8" x 8" Long Taper Punch (82278)
- JPW INDUSTRIES Bash Brass Sledge Hammer 6 Lb. Hea (90616)
- JPW INDUSTRIES Wilton B.A.S.H Sledge Hammer With 14 Lb. Head And 30 In. Handle Length (21430)
- JPW INDUSTRIES 5 Atv Vise Bash Hammer 2-1/2 Sledge (10025BH)
- JPW INDUSTRIES Bash Brass Sledge Hammer 4 Lb. Hea, 90416 (90416)
- JPW INDUSTRIES Bash Brass Sledge Hammer 4 Lb. Hea, 90412 (90412)
- JPW INDUSTRIES Wilton B.A.S.H Soft-Face Sledge Hammer With 4 Lb. Head And 12In Handle (40412)
- WALTER MEIER Walter Meier Manufacturing Inc WL40412 4 Lb Head 12 in. Bash Sledge Hammer -30HRC (WL40412)
- Jpw Industries Hammers and Striking Tools