Shop All Stationary Lift Tables
Jpw Industries
Tools Slt-1650 Scissor Lift Table 1650 Lb.
Mfr # 140779
Zoro # G6874787
product price: $1,186.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,186.99
Free 30-Day Returns
Key Features
- Load Capacity 1650 lbs
- Lifting Height Max. 38-5/8 in
- Lifting Height Min. 16 in
- Handrail Height 40 in
- Overall Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jpw Industries
- MFR # 140779
- Zoro # G6874787
- UPC # 662755227660
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 38-5/8 in |
Lifting Height Min. | 16 in |
Handrail Height | 40 in |
Overall Height | 16 in |
Length | 46 in |
Width | 24 in |
Caster Wheel Dia. | 5 in |
Details
Load Capacity | 1650 lbs |
Gross Vehicle Weight | 259.5 lbs |
Description
Tools Slt-1650 Scissor Lift Table 1650 Lb.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY STEP Safety Step S-07C-BLK Folding Safety Step - Small, Black (S-07C-BLK)
- DAYTON Cable, 1/32 in., 500 ft., 1 x 19, SS (33RG75)
- WARN INDUSTRIES WINCH ACCESSORIES, SNATCH BLOCK (92188)
- TIE 4 SAFE 2" x 18" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-18M18-BU-C-2)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 30"W, 48"L (11A565)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-2436A)
- BISHAMON Hydraulic Lift Table, 4400 lb. Cap, 33-1/2"W, 55-1/2"L (LX200N)
- WESCO Folding Handle Scissors Lift Table, SLT-1100-11 (260208)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- NORCO PROFESSIONAL LIFTING 2500 Lb. Power Train Lift Table (72850A)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH58)
- Jpw Industries Stationary Lift Tables