Shop All Tube Benders
Jpw Industries
Edwards 10 Ton Tube/Pipe Bender w/ Plug + Play Operation
Mfr # HAT1000
Zoro # G702749105
product price: $5,058.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$5,058.99
Free 30-Day Returns
Key Features
- Overall Length (In.) 42 in
- Measuring Width (In.) 45 in
- Measuring Height (In.) 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jpw Industries
- MFR # HAT1000
- Zoro # G702749105
- UPC # 731326000000
- Country of Origin United States
- Category Tube Benders
Dimensions
Overall Length (In.) | 42 in |
Measuring Width (In.) | 45 in |
Measuring Height (In.) | 63 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Slip Ring (RP6044)
- ELKAY Accessory-Direct Buryptor (97890C)
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC100BG)
- KOHLER Premier Drain W/Overflow (1035350-RGD)
- WESTWARD Tubing Bender, 1/4 In (3CYU6)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- RIDGID Bender, 315M Tube (36957)
- IMPERIAL Tubing Bender, 1/4 In OD, 10 In L (364-FHB-04)
- PERFORMANCE TOOL Large Tubing Bender, W703 (W703)
- ROTHENBERGER Ratcheting Tubing Bender Set, 3/8-7/8 In (23022X)
- IMPERIAL Lever Bender, 5/8 In, 2 1/4 In Radius (364-FHA-10)
- Jpw Industries Plumbing Tools