Shop All Metal Notchers
Jpw Industries
EDW 55-Ton Coper Notcher
Mfr # AC1014
Zoro # G402750227
product price: $2,225.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$2,225.99
Free 30-Day Returns
Key Features
- Max. Notch 2-1/2 in x 4 in x 5/16 in
- Width 14 in
- Length 19 in
- Height (in) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jpw Industries
- MFR # AC1014
- Zoro # G402750227
- UPC # 731326000000
- Country of Origin United States
- Category Metal Notchers
Dimensions
Width | 14 in |
Length | 19 in |
Height (in) | 14 in |
Details
Max. Notch | 2-1/2 in x 4 in x 5/16 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bracket, Lh (23950.00)
- ALC Dust Collector, 1963 CFM Max Flow, 1 5/16 hp, 1 Phase (40412)
- BIG HORN 12 x 12 Inch Hood (11103)
- GEARWRENCH 1/4" 120XP™ Flex Head Electronic Torque Wrench with Angle (85194)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw, 40 ga. (WFN6)
- HECK INDUSTRIES Vent Notcher, Steel, 5/32 ga. (WFN7)
- DAYTON Notcher, Metal, 4 Ton (13W870)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Pipe Notcher, Single Phase, 220V, TN-200E (1008007)
- BAILEIGH INDUSTRIAL Tube Notcher, 2" Cutting Capacity Round (TN-210H)
- DAYTON Metal Notcher, Foot Controled, 16 Ga. (12G601)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200E)
- Jpw Industries Cutting and Shaping Tools