Shop All Axes, Hatchets, & Splitting Wedges
Jpw Industries
Bash Splitting Maul 8 Lb. Head 36 H
Mfr # 50836
Zoro # G6890442
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 36 in
- Overall Length 36 in
- Head Weight 8 lb.
- Type Splitting Maul
- Height 2.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jpw Industries
- MFR # 50836
- Zoro # G6890442
- UPC # 731325245837
- Country of Origin Mexico
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 36 in |
Overall Length | 36 in |
Height | 2.21 in |
Width | 9.062 in |
Details
Head Weight | 8 lb. |
Type | Splitting Maul |
Description
Bash Splitting Maul 8 Lb. Head 36 H
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Rear Outer Left Leg for TP01830 (TPS5018LM)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-28 Nf (95104)
- SCALESWEEPER Scalesweeper Wtr Descale (4604206)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2033MD)
- COUNCIL TOOL 3.5 lb Dayton Single Bit Axe, 4-3/4 In Edge, 36 In L Hickory Handle (35DR36C)
- SILKY SAWS Silky YOKI 270mm Chopper (570-27)
- TRUPER 5LB FBG Pick Mattock (TP-5FD-C)
- TRUPER DITCH BANK RPLC HNDL 38"" (MG-DDB-16)
- WARWOOD TOOL 375 lb Pulaski Axe, 36 Hickory Handle (901)
- OCHSENKOPF Champion Axe (OX 440 H-2708)
- TRUPER Truper TJ8AHC 8 lbs. Axe Eye Splitting Maul (406165)
- Jpw Industries Hammers and Striking Tools