Shop All Sledges
Jpw Industries
Bash Brass Sledge Hammer 4 Lb. Hea, 90412
Mfr # 90412
Zoro # G6329645
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Brass
- Overall Length 12 in
- Face Diameter 1-3/4 in
- Thickness 1.95 in
- Width 4.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jpw Industries
- MFR # 90412
- Zoro # G6329645
- UPC # 731325280449
- Country of Origin Mexico
- Category Sledges
Dimensions
Overall Length | 12 in |
Face Diameter | 1-3/4 in |
Width | 4.26 in |
Handle Length | 12 in |
Details
Head Weight | 4 lb. |
Head Material | Brass |
Thickness | 1.95 in |
Weight | 5.4 lb. |
Description
Bash Brass Sledge Hammer 4 Lb. Hea
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hydraulic Knockout Punch Ram, 1 (746)
- PROTO Ignition Open End Wrench, 21/32" Head Sz (J3160)
- HYDE JOINT TAPE 1-7/8""X300' (09065)
- DRILLRITE Overhead Drill Press (350)
- JPW INDUSTRIES Bash Brass Sledge Hammer 6 Lb. Hea (90616)
- JPW INDUSTRIES 5 Atv Vise Bash Hammer 2-1/2 Sledge (10025BH)
- JPW INDUSTRIES Wilton B.A.S.H Sledge Hammer With 14 Lb. Head And 30 In. Handle Length (21430)
- JPW INDUSTRIES Wilton B.A.S.H Soft-Face Sledge Hammer With 4 Lb. Head And 16In Handle (40416)
- JPW INDUSTRIES Bash Brass Sledge Hammer 4 Lb. Hea, 90416 (90416)
- JPW INDUSTRIES Wilton B.A.S.H Soft-Face Sledge Hammer With 4 Lb. Head And 12In Handle (40412)
- DYNAMIC Tools 4lb Club Hammer, Fiberglass Handle (D041061)
- Jpw Industries Sledges