Shop All Tire Repair Tools
Jpw Industries
Bash Bead Breaking Wedge 11 Lb. He
Mfr # 51136
Zoro # G5947007
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.179 in
- Height 2.65 in
- Length 36 in
- Handle Length (In.) 36
- Head Weight (lbs.) 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jpw Industries
- MFR # 51136
- Zoro # G5947007
- UPC # 731325788549
- Country of Origin Mexico
- Category Tire Repair Tools
Dimensions
Width | 10.179 in |
Height | 2.65 in |
Length | 36 in |
Handle Length (In.) | 36 |
Details
Head Weight (lbs.) | 11 |
Head Material | Drop Forged Steel |
Description
Bash Bead Breaking Wedge 11 Lb. He
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING TRAILER CONNECTOR, CONNECT 7WAY PLAS CAR END/CD/1 (30015)
- 3M Conspicuity Reflective Tape, 2 in W x 150 ft L, 10 mil Thick, Red/White (913-32)
- WALKER Gasket, 31388 (31388)
- HELLA MARINE Tri-Color Navigation Light Incadescent Black With (2984601)
- SHARK INDUSTRIES Replacement Kit for Wheel Weight Remover/1 Hook & Bootie (15123)
- HOFMANN POWER WEIGHT Balancing Compound, Silica, 4 oz., PK16 (0401-5505-120)
- KEN-TOOL MOUNTING TOOL (KEN35450)
- SHARK INDUSTRIES Inner Liner Scraper / Hoe Style (22987)
- ESCO/EQUIPMENT SUPPLY CO Universal Impact Driven Demount System (20408)
- JS PRODUCTS 5-Gal Combo Bead Seater with Gauge and Tire Inflation Hose (61116)
- SHARK INDUSTRIES Straight Lube Bucket for Coats Rim Clamp Tire Changers (C106259)
- Jpw Industries Service & Shop Tools