Shop All Dead Blow Hammers
Jpw Industries
Bash 3-Pc Dead Blow Hammer Kit
Mfr # 11113
Zoro # G6883756
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17-5/8 in
- Width 7-5/8 in
- Handle Length 14 in, 16 in
- Height (in) 6 in
- Type Dead Blow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jpw Industries
- MFR # 11113
- Zoro # G6883756
- UPC # 731325455397
- Country of Origin Mexico
- Category Dead Blow Hammers
Dimensions
Overall Length | 17-5/8 in |
Width | 7-5/8 in |
Handle Length | 14 in, 16 in |
Height (in) | 6 in |
Details
Type | Dead Blow |
Description
Bash 3-Pc Dead Blow Hammer Kit
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 19mm (1219MSC)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32015)
- PICA Fine Dry Longlife Automatic Pencil 0.9 (7070/SB)
- SUNEX Bearing Splitter Shop Press, Zinc Plating (52BS)
- JPW INDUSTRIES Bash Dead Blow Hammer 1-1/2 Lb. He (55114)
- JPW INDUSTRIES Bash Dead Blow Hammer 3 Lb. Head A (55314)
- JPW INDUSTRIES Bash Dead Blow Hammer 4 Lb. Head A (55416)
- JPW INDUSTRIES Bash Dead Blow Hammer 8 Lb. Head A (55830)
- GEARWRENCH 31 oz. Dead Blow Ball Pein Hammer 13-1/2" (68-532G)
- GEARWRENCH 45 oz. One-Piece Standard Head Dead Blow Hammer (69-533G)
- ALLPAX Dead Blow Hammer, Soft Face, 1-1/2 lb. (AX1201)
- Jpw Industries Dead Blow Hammers