Shop All C Clamps
Jpw Industries
8In Forged C-Clamp
Mfr # 14270
Zoro # G6890616
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 4-15/16 in
- Overall Clamp Length 15.6 in
- Overall Height 1-1/2 in
- Overall Width 8.1 in
- Clamping Force 6900 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jpw Industries
- MFR # 14270
- Zoro # G6890616
- UPC # 19907142706
- Country of Origin China
- Category C Clamps
Dimensions
Throat Depth | 4-15/16 in |
Overall Clamp Length | 15.6 in |
Overall Height | 1-1/2 in |
Overall Width | 8.1 in |
Spindle Diameter (In.) | 3/4 in |
Details
Max. Opening | 8-1/4 in |
Clamping Force | 6900 lb. |
Description
8In Forged C-Clamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 15mm Size (36A230)
- ULLMAN Inspection Mirror, Telescoping, Glass (HTE-2)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (38062)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x13 In (48-20-3916)
- JPW INDUSTRIES Wilton 540A-6Series C-Clamp, 0-6In. Jaw Opening, 2-3/4 In. ThroatDepth (22005)
- JPW INDUSTRIES Classic Series F-Clamp Kit (11116)
- JPW INDUSTRIES 20 Hd F-Clamp (86670)
- JPW INDUSTRIES Light Duty 12 F-Clamp (86110)
- BESSEY 8 Drop Forged CClamp (CM80)
- IRWIN Vise Grip VGP24R 24 Inch Locking C-Clamp (VGP24R)
- WILTON C-Clamp, 2-1/2", Iron, Reg. Duty, 1100 lb. (540A-2-1/2)
- Jpw Industries C Clamps