Shop All Angle Grinders & Accessories
Jpw Industries
8 Industrial Grinder 2X48 Belt Ser
Mfr # 578248
Zoro # G5905603
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115/230V
- Tool Length 20-3/4 in
- Tool Weight 80 lb.
- Width 12-1/4 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jpw Industries
- MFR # 578248
- Zoro # G5905603
- UPC # 731325773132
- Country of Origin Taiwan, Province of China
- Category Angle Grinders & Accessories
Dimensions
Tool Length | 20-3/4 in |
Width | 12-1/4 in |
Height (in) | 25.88 in |
Shaft Diameter (In.) | 5/8 |
Overall Dimensions (In.) | 21-1/4 x 24-3/4 x 13-15/16 |
Belt Size (In.) | 2 x 48 |
Details
Voltage | 115/230V |
Tool Weight | 80 lb. |
Phase | 1 |
Motor HP | 1 |
Belt Speed (SFPM) | 4712 |
Description
8 Industrial Grinder 2X48 Belt Ser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hexagonal Short Bit, SAE, 7 pcs (54417)
- CLC WORK GEAR APRON 17PKT 4PC COMBO (1604)
- CRESCENT 1-1/4" x 8m/26' Shockforce Nite Eye™ G2 Magnetic Tape Measure (LM1225CMEB-02)
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80263D2B123660)
- JPW INDUSTRIES Jbg-8A 8 Industrial Bench Grinder (577102)
- JPW INDUSTRIES Shop Grinder 6 Grinding & Wire Wheel 1/2H (577126)
- JPW INDUSTRIES Jbg-6A 6 Bench Grinder (577101)
- JPW INDUSTRIES Shop Grinder 8 Grinding & Wire Wheel 1Hp (577128)
- JPW INDUSTRIES Jbg-10A 10 Industrial Bench Grinder (577103)
- DIAMABRUSH Dust Shroud 7 in., 1 pcs. (FH-70HTSHROUD)
- WALTER SURFACE TECHNOLOGIES 6161 Mini-Grinder (30A161)
- Jpw Industries Grinders & Accessories