Shop All Bench Vises
Jpw Industries
6" Mechanic'S Vise
Mfr # 21500
Zoro # G901059371
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jpw Industries
- MFR # 21500
- Zoro # G901059371
- UPC # 19907215004
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Description
Swivel base rotates 360 and has double lockdowns ensuring maximum stability powder coat paint resists scratches and provides a tough durable finish replaceable hardened steel top and pipe jaws large anvil work surface heavy-duty 30,000 psi iron casting built for rugged use and extended life wilton mechanics vises have a heavy-duty 30,000 psi iron casting built for rugged use and extended life. lifetime lubrication means the grease is permanently sealed in for trouble-free service. this vise features a 360 swivel, four mounting posts and double lockdowns to ensure maximum stability. top these industry-leading features off with a and you know you'll never want for another vise, unless it's a wilton.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 131.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (449044)
- MALCO Crimper, 11-3/4 In L, Zinc Plated Steel (SC1)
- SUNEX 1/2" Drive Impact Socket 6 (217MD)
- PROTO 3/8 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide (J7211M)
- JPW INDUSTRIES Bench Vise No. 748 (21800)
- JPW INDUSTRIES 5" Mechanic'S Vise (21400)
- JPW INDUSTRIES 4650R Reversible Vise 6.5 Inch (28822)
- JPW INDUSTRIES Tradesman 1755 Vise 5-1/2 Jaw Width (28806)
- JPW INDUSTRIES Tradesman 1745 Vise 4-1/2 Jaw Width (28805)
- JPW INDUSTRIES 6 General Purpose Bench Vise (11106)
- IRWIN QUICK-GRIP C-CLAMP 4"" (225104)
- Jpw Industries Bench Vises