Shop All C Clamps
Jpw Industries
6 C-Clamp
Mfr # 14756
Zoro # G5323282
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6 in
- Throat Depth 2-15/16 in
- Overall Clamp Length 13 in
- Overall Width 5.6 in
- Overall Height 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jpw Industries
- MFR # 14756
- Zoro # G5323282
- UPC # 19907147565
- Country of Origin China
- Category C Clamps
Dimensions
Throat Depth | 2-15/16 in |
Overall Clamp Length | 13 in |
Overall Width | 5.6 in |
Overall Height | 1.2 in |
Spindle Diameter (In.) | 5/8 in |
Details
Max. Opening | 6 in |
Clamping Force | 4500 lb. |
Description
6 C-Clamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Combo Wrench Set, 4 pcs., SAE (WS-1164RC)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 18 Foot Reinforced H Aluminum (22-518)
- DRILL AMERICA 1-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1625)
- VERMONT GAGE Taperlock Thread Plug Gage, M5x0.80 Size (302114520)
- JPW INDUSTRIES 20 Hd F-Clamp (86670)
- JPW INDUSTRIES Light Duty 12 F-Clamp (86110)
- JPW INDUSTRIES Wilton 540A-6Series C-Clamp, 0-6In. Jaw Opening, 2-3/4 In. ThroatDepth (22005)
- JPW INDUSTRIES Classic Series F-Clamp Kit (11116)
- STANLEY C-Clmp Lcking 6Sp Fast Release 6In (IRHT82587)
- PROTO C-Clamp, Regular Duty, 12" Max. Opening (J412A)
- WESTWARD C-Clamp, 2", Iron, Light Duty, 800 lb. (2LAY9)
- Jpw Industries C Clamps