Shop All Bench Vises
Jpw Industries
5" Mechanic'S Vise
Mfr # 21400
Zoro # G301059360
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 5 in
- Base Type 360 Degrees Swivel
- Height 9.4 in
- Number of Mounting Points 4
- Length 15.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jpw Industries
- MFR # 21400
- Zoro # G301059360
- UPC # 19907214007
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw Width | 5 in |
Height | 9.4 in |
Length | 15.8 in |
Throat Depth (In.) | 3-3/4 in |
Width | 1 in |
Details
Base Type | 360 Degrees Swivel |
Number of Mounting Points | 4 |
Pipe Jaw Number | 21400-04 |
Description
Swivel base rotates 360 and has double lockdowns ensuring maximum stability powder coat paint resists scratches and provides a tough durable finish replaceable hardened steel top and pipe jaws large anvil work surfaceheavy-duty 30,000 psi iron casting built for rugged use and extended life wilton mechanics vises have a heavy-duty 30,000 psi iron casting built for rugged use and extended life. lifetime lubrication means the grease is permanently sealed in for trouble-free service. this vise features a 360 swivel, four mounting posts and double lockdowns to ensure maximum stability. top these industry-leading features off with a and you know you'll never want for another vise, unless it's a wilton.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/4" Loop Handle Hex Key, 9" Long (D043409)
- VIPER Endmill, 4 FL, 1, End Mill Style: Square (16879)
- LENOX Sheet Metal Crimper, 9-3/4", Stainless Steel (C5)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- JPW INDUSTRIES 4650R Reversible Vise 6.5 Inch (28822)
- JPW INDUSTRIES Tradesman 1745 Vise 4-1/2 Jaw Width (28805)
- JPW INDUSTRIES 676U 6.5 Utility Vise (28820)
- JPW INDUSTRIES 648Uhd Utility Hd Vise 8 (Exc.) (28816)
- JPW INDUSTRIES Special Edition 855M Pro Vise Hammer Ki (28811DB)
- JPW INDUSTRIES Tradesman 1765 Vise 6-1/2 Jaw Width (28807)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 7" (59116)
- Jpw Industries Bench Vises