Shop All Bench Vises
Jpw Industries
4800R Reversible Vise 8In (Exc.)
Mfr # 28823
Zoro # G6103712
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 8 in
- Base Type 360 Degrees Swivel
- Height 11.8 in
- Width 11 in
- Throat Depth (In.) 4-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jpw Industries
- MFR # 28823
- Zoro # G6103712
- UPC # 731325749632
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 8 in |
Height | 11.8 in |
Width | 11 in |
Throat Depth (In.) | 4-3/4 in |
Length | 22.8 in |
Details
Base Type | 360 Degrees Swivel |
Number of Mounting Points | 4 |
Description
4800R Reversible Vise 8In (Exc.)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, O Series, LH DIAG, 1 In, 25 TPI (ODL-25-HSB-CP)
- UWS Replacement Pull Hndl Lock Cylndr, 003-003LC (003-003LC)
- GATORBACK Concrete Foundation Setters Combo - Medium 31" - 34" (B340-M)
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X35, Plastic Black, Comp: Steel, Button: Red (K0269.714A5X35)
- JPW INDUSTRIES 6 General Purpose Bench Vise (11106)
- JPW INDUSTRIES Bench Vise No. 748 (21800)
- JPW INDUSTRIES Tradesman 1745 Vise 4-1/2 Jaw Width (28805)
- JPW INDUSTRIES Special Edition 855M Pro Vise Hammer Ki (28811DB)
- JPW INDUSTRIES 5" Mechanic'S Vise (21400)
- JPW INDUSTRIES 4650R Reversible Vise 6.5 Inch (28822)
- DAYTON 5" Machine Vise with Fixed Base (31LZ69)
- Jpw Industries Bench Vises