Shop All Cordless Drills
Jpw Industries
20 Floor Drill Press
Mfr # 354170
Zoro # G6485885
product price: $1,857.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,857.99
Free 30-Day Returns
Key Features
- Tool Weight 282 lb.
- Motor HP 1-1/2 hp
- Work Table Weight Capacity (lb) 80
- Column Dia. 3-3/8 in
- T-Slot Centers 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jpw Industries
- MFR # 354170
- Zoro # G6485885
- UPC # 662755104121
- Country of Origin China
- Category Cordless Drills
Dimensions
Column Dia. | 3-3/8 in |
Table Size (L x W) | 18-1/2 in x 16 in |
Base Size | 13-3/4 in x 22-3/4 in |
Table Slot Size | 1/2 in |
Details
Tool Weight | 282 lb. |
Motor HP | 1-1/2 hp |
Work Table Weight Capacity (lb) | 80 |
T-Slot Centers | 3-1/2 in |
Spindle Speed | 150 to 4200 RPM |
Table Travel (In.) | 21-1/2 in |
Max. Spindle To Base | 46-3/4 in |
Type | Variable |
Number of Speeds | 12 |
Phase | 1 |
Distance Column to Spindle (In.) | 10 |
Spindle to Table | 29-1/8 in |
Drilling Capacity Mild Steel (In.) | 3/4 in |
Capacity Cast Iron | 1 in |
Spindle Taper | MT-3 |
Drills to Center of Circle (In.) | 20 |
Table Work Surface | 13 in x 8-1/2 in |
Spindle Travel | 4-5/8 in |
Description
20 Floor Drill Press
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Crimpers, Benders And Formers, Crimper Die (861-33)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 12L 5PK (48-00-5527)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034D)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (48020)
- BLACK & DECKER 20V MAX* Lithium Drill/Driver (BDCDD120C)
- DEWALT Cordless Stud and Joist Drill, 60V (DCD471B)
- DEWALT Cordless Drill, Chuck 1/2", 1.7Ah, 2000 RPM (DCD800E2)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator (Tool Only) (2910-20)
- DEWALT Cordless Drills, 20VDC, 1650RPM, 2.0Ah Bat. (DCD793D1)
- CRAFTSMAN Cordless Drill/Driver 1/2, V20 (CMCD713C2)
- MAKITA 12V max CXT® 3/8" Drill/Driver Kit (2.0Ah) (FD09R1)
- Jpw Industries Cordless Drills