Shop All Cooking Utensils
Joyce Chen
Joyce Chen 33-2014 Stir Fry Bamboo Spatula
Mfr # 6130520
Zoro # G603849638
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Joyce Chen
- MFR # 6130520
- Zoro # G603849638
- Country of Origin China
- Category Cooking Utensils
Description
Features
- Product Type: 13 in. Spatula
- Material: Bamboo
- Color: Natural
- Number in Package: 1
- Dishwasher Safe: Yes
- Length: 13 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Knob 2-7/8 D, Off-Lo-Med-Hi (407727-2)
- CRESTWARE Deluxe Wine Bucket, Stainless Steel (DWB)
- GENUINE JOE Food Storage Bags 1 gal, PK2000 (11577CT)
- ISI Straight Pearl Nozzle (2245001)
- JOYCE CHEN Burnished Bamboo Toaster Tongs, 6.5-In. (J33-2040)
- JOYCE CHEN Burnished Bamboo Tongs with Serrated Teeth, 11-In. (J33-2047)
- BROWNE FOODSERVICE Portioner, Perf , 4 Oz, Green (5757441)
- FOX RUN Jar Wrench (5646)
- 1947KITCHEN Professional Meat Chicken Pulling And Shredding Claws, Black, 2PK (TI-2MSGC-BLA-2PK)
- VOLLRATH/IDEA-MEDALIE LADLE, 4 OZ, S/S, BLACK, 6"HDL for Vollrath/Idea-Medalie (4970420)
- CHEF CRAFT 2 in. W X 7 in. L Silver Steel French Whisk (20629)
- Joyce Chen Cooking Utensils