Joyce Chen

Joyce Chen 33-2012 15 in. Stronger Bamboo Spoon


product price: $25.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Burnished bamboo tools are oven-roasted resulting in a beautiful honey color Stronger than wood Will not swell, split or absorb moisture Perfect for non-stick surfaces, a renewable resource.

Features
  • Size: 15"
  • Burnished bamboo tools are oven-roasted resulting in a beautiful honey color
  • Stronger than wood
  • Will not swell, split or absorb moisture
  • Perfect for non-stick surfaces
  • A renewable resource
  • Hang tag Bamboo utensils is a growing category at retail. This item will be featured in a Housewares Plus Plan-O-Gram.
Specifications
  • Dimension: 15" H x 2.2" W x 0.5" L
  • Weight: 0.1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.