Shop All Cookware
Joyce Chen
Joyce Chen 21-9972 14 in. Carbon Steel Wok Wooden Spatula & Cookbook
Mfr # 6191134
Zoro # G103755491
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Joyce Chen
- MFR # 6191134
- Zoro # G103755491
- Country of Origin China
- Category Cookware
Description
Features
- Material: Steel
- Product Type: Wok Set
- Diameter: 14 in.
- Color Family: Silver
- Lid Included: Yes
- Heat Resistant Handles: Yes
- Dishwasher Safe: No
- Number in Set: 4
- Nonstick Surface: Yes
- Cookware Set: Yes
- Set includes: - 14-inch carbon-steel wok - Nonstick steel dome lid - 1 2-inch bamboo spatula - Re cipe booklet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTCHER Seal, Shaft (Tall), Rmi-P02 (187038)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Organic Old Fashioned Rolled Oats 25lb (1992B25)
- BLACK & DECKER 12 Cup Programmable Gray Coffee Maker (CM1165GY)
- TRAULSEN Sensor, Cabinet Temperature (337-60405-02)
- JOYCE CHEN Classic Series 14-In. Carbon Steel Wok with Birch Handles (J21-9978)
- JOYCE CHEN Professional Series Carbon Steel Stir Fry Pan with Phenolic Handle, 12-In. (J22-0050)
- JOYCE CHEN Professional Series Carbon Steel Wok with Phenolic Handles, 14-In. (J22-0060)
- JOYCE CHEN 2-Tier Bamboo Steamer Baskets with Lid 10-In. (J26-0013)
- RED COPPER Red Copper 6488803 As Seen On TV Ceramic Copper Cookware Set Red (6488803)
- KING KOOKER Cast Iron, Dutch Oven, 9qt. (CI14UFS)
- PREMIUM LEVELLA 20 Cup Deluxe Rice Cooker (PRC1846)
- Joyce Chen Cookware