Shop All Dishwashing Detergents
This Product is Discontinued
Joy
Dishwashing Detergent, 1 Gal, Lemon, PK4 (Discontinued)
Mfr # 57447
Zoro # G5133204
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Hand Wash
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Joy
- MFR # 57447
- Zoro # G5133204
- UPC # 037000010883
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Size | 1 gal. |
Container Size | 1 gal |
Details
Cleaner Chemical Product Grouping | Dishwashing Detergents and Rinses |
Washing Type | Hand Wash |
Item - Dishwashing | Pots and Pans Cleaner |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Fragrance | Unscented |
Primary Chemical | None |
Item | Pots and Pans Cleaner |
Form | Liquid |
Container Type | Jug |
Includes Chemical | None |
Color | Orange |
Recommended Dilution | Ready to Use |
Degreaser Container Type | Jug |
pH Level | 9 |
pH Value | Neutral |
Maximum RTU Yield per Container | 1 gal |
Surfaces for Use On | Pans, Pots |
Product Series | Joy(R) Professional |
Description
Pots and Pans Cleaner, Washing Type Hand Wash, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series Joy(R) Professional, Cleaner Form Liquid, Color Orange, Flash Point 115 Degrees to 135 Degrees F, Maximum RTU Yield per Container 1 gal, Primary Chemical None, Recommended Dilution 1:427 to 1:1280, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.