Shop All Decorative Rugs
Joy Carpets
WorkSpace Deep End 3' 10'' x 5' 4'' Blue Rectangle Area Rug
Mfr # 9482133B01
Zoro # G611119204
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Joy Carpets
- MFR # 9482133B01
- Zoro # G611119204
- Country of Origin United States
- Category Decorative Rugs
Description
Add a distinctive touch to commercial interior settings with this Joy Carpets WorkSpace Deep End area rug. This rug is perfect for productive collaborative and social spaces. The blue color is sure to impress guests while the eye-catching pattern adds personality and sophistication to your space helping to create a unique environment.**This rug boasts a durable WearOn Nylon construction with StainSmart soil and stain protection that allows it to withstand the wear and tear of daily use for years to come. It resists bacteria growth and odors with Impervion antimicrobial protection making it safe sanitary and easy to clean. Plus its SoftFlex backing eliminates wrinkles allowing the rug to sit perfectly flat and it is made with lifetime antistatic protection. With a Green Label Plus certification for the highest standard in indoor air quality this rug is the perfect addition to corporate buildings doctor's offices and even childcare settings.**Founded in 1981 Joy Carpets & Co. is an industry leader in the design and manufacture of high-quality visually appealing area rugs. Ideal for educational and commercial settings Joy Carpets rugs are made to stand up to high-volume daily use maintaining their color and pattern with anti-stain and soil protection technology. Durable and easy to clean Joy Carpets & Co. rugs fit a wide variety of spaces.**Overall Dimensions:*Length: 5' 4''*Width: 3' 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Devereaux Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard (210-12725)
- MANTUA Bed Frame, Capacity 500 lb., Twin to King (ADATKTG6)
- SCHOOL SMART CLOCK WALL 13 IN SILENT MOVEMENT BLACK FRAME (SSG-0004)
- DREAMSEAT Xpression Pro Gaming Chair with Florida Panthers Logo (XZXPPRO032-PSNHL41021A)
- FLASH FURNITURE Gray 5x7 Abstract Area Rug (ACD-RGTRZ863-57-GY-GG)
- SAFAVIEH 8 x 8 ft. Round Braided- Black and Grey Hand Made Rug (BRD311A-8R)
- LIVABLISS Granada GND-2312 Handmade Area Rug (GND2312-23)
- HOMEROOTS 2 x 6 ft. Gray & Brown Cheetah Washable Runner Rug, 2PK (401017)
- LIVABLISS Addyson AYO-2304 Handmade Area Rug (AYO2304-810)
- HOMEROOTS 10 x 13 ft. Standard Beige Non Slip Rug Pad (388125)
- UNITED WEAVERS 1 ft. 10 in. x 3 ft. Finesse Flagstone Accent RugBeige (2100 20326 24)
- Joy Carpets Decorative Rugs