Shop All Decorative Rugs
Joy Carpets
Neon Lights Celebration 4' x 6' Fluorescent Rectangle Area Rug
Mfr # 94836N
Zoro # G611119433
product price: $323.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$323.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Joy Carpets
- MFR # 94836N
- Zoro # G611119433
- Country of Origin United States
- Category Decorative Rugs
Description
Add a vibrant touch to your floor space with this Joy Carpets Neon Lights Celebration 4' x 6' fluorescent rectangle area rug! This rug is perfect for interior use in gaming rooms arcades and bowling alleys. The fluorescent celebration design glows under black light and adds dimension to whatever room it's in! This paired with the inviting texture provides the personality needed to create a dynamic and unique environment.**This rug features a 100% premium nylon construction that resists soil stains and bleach allowing it to withstand the wear and tear of daily use for years to come. It resists bacteria growth and odors with Impervion antimicrobial protection making it safe sanitary and easy to keep clean. Plus its Actionbac backing allows the rug to lie perfectly flat while offering the stability needed to keep it in one place. With a Green Label Plus certification for the highest standard in indoor air quality this rug is the perfect addition to daycares schools and children's play areas!**Founded in 1981 Joy Carpets & Co. is an industry leader in the design and manufacture of high-quality visually appealing area rugs. Ideal for educational and commercial settings Joy Carpets rugs are made to stand up to high-volume daily use maintaining their color and pattern with anti-stain and soil protection technology. Durable and easy to clean Joy Carpets & Co. rugs fit a wide variety of spaces.**Overall Dimensions:*Length: 6'*Width: 4'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX 9 in. L X 9 in. W Indoor Analog Wall Clock Metal Gray (46984A)
- BLUM Metal Narrow Screw on Rear Bracket for Blum 552/562/563 Slides, PR (295.3550.01)
- GREENE MANUFACTURING Open Shop Desk, 24" D, 48" W, 54" H, Steel (CB-1300)
- BAXTON STUDIO Orchard Modern Bohemian Natural Brown Rattan Bar Stool (203-12588)
- HOMEROOTS 2 x 3 ft. Navy & Green Geometric Indoor & Outdoor Scatter Area Rug (388925)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-268)
- DIAMOND DECK Diamond Deck 84057 5 x 7.5 ft. Black Textured Motorcycle Mat (84057)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-335)
- HOME FIRES Homefires underwater coral and starfish 22-inch by 34-inch indoor outdoor hand hooked area rug. If y (PP-RP001B)
- LIVABLISS Chandler CHA-4000 Handmade Area Rug (CHA4000-810)
- SAFAVIEH 4 x 6 ft. Natural Fiber Global Oval Area Rug, Orange & Natural (NF801B-4OV)
- Joy Carpets Decorative Rugs