Shop All Childrens Rugs
Joy Carpets
Kid Essentials Read To Succeed 5' 4'' x 7' 8'' Multicolored Oval Area Rug
Mfr # 9481438CC
Zoro # G911119232
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$474.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Joy Carpets
- MFR # 9481438CC
- Zoro # G911119232
- Country of Origin United States
- Category Childrens Rugs
Description
Add a vibrant touch to your classroom floor space with this Joy Carpets Kid Essentials Read To Succeed 5' 4'' x 7' 8'' multicolored oval area rug. This rug is perfect for group activities in elementary school classes. It features a multicolored book design border with the words ''READ TO SUCCEED'' helping teachers to facilitate an organized and enriching group learning environment.**This rug boasts a durable WearOn Nylon construction with StainSmart soil and stain protection that allows it to withstand the wear and tear of daily use for years to come. It resists bacteria growth and odors with Impervion antimicrobial protection making it a safe sanitary spot for a range of lessons from story time to music class. Plus its SoftFlex backing eliminates wrinkles allowing the rug to sit perfectly flat and it is made with lifetime antistatic protection. With a Green Label Plus certification for the highest standard in indoor air quality this rug is the perfect addition to daycares schools and children's play areas.**Founded in 1981 Joy Carpets & Co. is an industry leader in the design and manufacture of high-quality visually appealing area rugs. Ideal for educational and commercial settings Joy Carpets rugs are made to stand up to high-volume daily use maintaining their color and pattern with anti-stain and soil protection technology. Durable and easy to clean Joy Carpets & Co. rugs fit a wide variety of spaces.**Overall Dimensions:*Length: 7' 8''*Width: 5' 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mid-Century Masterpieces Sofa - White (115-6238)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 300 lb. Load Capacity, Holds 24 Chairs (600)
- FLASH FURNITURE Restaurant Chair, 17" L 32-1/4" H, Hercules Series (XU-6FOB-CLR-BLKV-GG)
- CARPETS FOR KIDS Carpets For Kids 2600 Reading by the Book Seating 5.83 ft. x 8.33 ft. Rectangle Rug (2600)
- SAFAVIEH Kids Hand Tufted Runner Area Rug, Ivory and Black - 2 ft. 6 in. x 8 ft. (SFK904D-28)
- FLAGSHIP CARPETS Flagship Carpets CE420- 73W Round Cutie Train Nursery School Rug; 5 ft. (CE420- 73W)
- SAFAVIEH Kids Hand Tufted Rectangle Rug, Navy and Ivory - 4 x 6 ft. (SFK907N-4)
- WALL-TO-WALL 3100.321 Mt. Shasta Solids 6 ft. x 9 ft. Rectangle Carpet - Cocoa (WA2212236)
- EARTH EDGE Earth Edge EE000827 Child Camping Mat (EE000827)
- BACOVA GUILD Woven Rug, Spice, Large, 28x48" (18781E)
- Joy Carpets Childrens Rugs