Shop All Childrens Rugs
Joy Carpets
Kid Essentials Just Kidding 4' x 6' Lime Green Rectangle Area Rug
Mfr # 948623N09
Zoro # G611119181
product price: $306.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$306.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Joy Carpets
- MFR # 948623N09
- Zoro # G611119181
- Country of Origin United States
- Category Childrens Rugs
Description
Add a vibrant touch to your classroom floor space with this Joy Carpets Kid Essentials Just Kidding 4' x 6' lime green rectangle area rug! This rug is perfect for group activities in elementary school classes. The solid lime green color is sure to delight students while the soft inviting texture provides a comfortable seating area helping teachers to facilitate an organized and enriching group learning environment.**This rug features a recycled 100% BCF PET polyester construction that resists soil stains and bleach allowing it to withstand the wear and tear of daily use for years to come. It resists bacteria growth and odors with Impervion antimicrobial protection making it a safe sanitary spot for a range of lessons from story time to music class. Plus its Actionbac backing allows the rug to lie perfectly flat while offering the stability needed to keep it in one place. With a Green Label Plus certification for the highest standard in indoor air quality this rug is the perfect addition to daycares schools and children's play areas!**Founded in 1981 Joy Carpets & Co. is an industry leader in the design and manufacture of high-quality visually appealing area rugs. Ideal for educational and commercial settings Joy Carpets rugs are made to stand up to high-volume daily use maintaining their color and pattern with anti-stain and soil protection technology. Durable and easy to clean Joy Carpets & Co. rugs fit a wide variety of spaces.**Overall Dimensions:*Length: 6'*Width: 4'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Marlisa Walnut Wood and Beige Tufted Storage Ottoman Bench (150-8737)
- SIGNMISSION Ice Cold Beer 2 Arrow Decal Funny Home Decor 18in Wide (D-A-999810)
- TRADEMARK FINE ART Peter Quidley 'Outlook Coast' Canvas Art, 14x14 (IC02039-C1414GG)
- DYNAREX Disposable Underpads, 23x24In, 31 g, PK200 (1342)
- CARPETS FOR KIDS Carpets for Kids 18724 Animal Sounds Nature Rug (18724)
- CARPETS FOR KIDS Toddler Alphabet Blocks - Nature 6 ft. x 9 ft. Rectangle Carpet (CA61915)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37706)
- CONCORD GLOBAL TRADING Concord Global 23373 2 ft. 7 in. x 4 ft. 1 in. Alisa Tatoo Scroll - Pink (23373)
- CARPETS FOR KIDS 8 ft. 4 in. x 12 ft. Kidply Soft Solid Rectangle Rug - Red Velvet (5112.801)
- FLOORTEX Sploshmat PVC HF, 40"x40", Volcanic Red (FC124040PRV)
- RICKI'S RUGS Daisy Flowers Kids Rug; Blue - 5 x 7 ft. (RI19453)
- Joy Carpets Childrens Rugs