Shop All Childrens Rugs
Joy Carpets
Kid Essentials Fun-damentals 5' 4'' x 7' 8'' Multi-Colored Rectangle Area Rug
Mfr # 9482047C
Zoro # G811119301
product price: $474.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$474.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Joy Carpets
- MFR # 9482047C
- Zoro # G811119301
- Country of Origin United States
- Category Childrens Rugs
Description
Add a vibrant touch to your classroom floor space with this Joy Carpets Kid Essentials Fun-damentals 5' 4'' x 7' 8'' multi-colored rectangle area rug! This rug is perfect for group activities in elementary school classes. The multi-colored pattern and educational design are sure to delight and engage students. It displays shapes numbers colors and the alphabet in upper- and lower-case letters! The inviting texture provides a comfortable seating area to help teachers facilitate an organized and enriching group learning environment.**This rug features a durable WearOn Nylon construction with StainSmart soil and stain protection that allows it to withstand the wear and tear of daily use for years to come. It resists bacteria growth and odors with Impervion antimicrobial protection making it a safe sanitary spot for a range of lessons from story time to music class. Plus its SoftFlex backing eliminates wrinkles allowing the rug to sit perfectly flat and it boasts lifetime antistatic protection. With a Green Label Plus certification for the highest standard in indoor air quality this rug is the perfect addition to daycares schools and children's play areas.**Founded in 1981 Joy Carpets & Co. is an industry leader in the design and manufacture of high-quality visually appealing area rugs. Ideal for educational and commercial settings Joy Carpets rugs are made to stand up to high-volume daily use maintaining their color and pattern with anti-stain and soil protection technology. Durable and easy to clean Joy Carpets & Co. rugs fit a wide variety of spaces.**Overall Dimensions:*Length: 7' 8''*Width: 5' 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Melody Twin to King Extendable Day Bed with Storage, Chestnut (AJME1070)
- GLOBAL INDUSTRIAL ESD Chair, Vinyl, Black, Armless, Mid Back (695536)
- SIMPLE SPACES Shower Liner Vinyl Frst 70X72 (SD-PCP01-F3L)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, White (AJHO10WH)
- RICKI'S RUGS Daisy Flowers Kids Rug; Blue - 5 x 7 ft. (RI19453)
- CARPETS FOR KIDS Carpets For Kids 7000 Learning Blocks 5.83 ft. x 8.33 ft. Rectangle Carpet (7000)
- CARPETS FOR KIDS Toddler Alphabet Blocks - Nature 6 ft. x 9 ft. Rectangle Carpet (CA61915)
- FLOORTEX Sploshmat PVC HF, 40"x40", Volcanic Red (FC124040PRV)
- CARPETS FOR KIDS Carpets for Kids 64818 8 x 12 ft. Open Seating Classroom Rug; Calming Color - Rectangle (64818)
- CARPETS FOR KIDS Soft-Touch Texture Blocks - Navy Blue Rug (7146.401)
- WALL-TO-WALL Drive and Play Accent 2.67 ft. x 4 ft. Rectangle Rug (WA54046)
- Joy Carpets Childrens Rugs