Shop All Childrens Rugs
Joy Carpets
Kid Essentials Feeling Fun 5' 4'' Blue Round Area Rug
Mfr # 9482104H01
Zoro # G411119275
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$408.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Joy Carpets
- MFR # 9482104H01
- Zoro # G411119275
- Country of Origin United States
- Category Childrens Rugs
Description
Add a vibrant touch to your elementary classroom or high school commons floor space with this Joy Carpets Kid Essentials Feeling Fun 5' 4'' blue round area rug! This rug is perfect for group activities in daycares elementary school classes and even high school settings. The solid blue color is sure to delight students while the soft inviting texture provides a comfortable seating area helping teachers to facilitate an organized and enriching group learning environment.**This rug features a durable WearOn Nylon construction with StainSmart soil and stain protection that allows it to withstand the wear and tear of daily use for years to come. It resists bacteria growth and odors with Impervion antimicrobial protection making it a safe sanitary spot for a range of lessons from story time to music class. Plus its SoftFlex backing eliminates wrinkles allowing the rug to sit perfectly flat and it boasts lifetime antistatic protection. With a Green Label Plus certification for the highest standard in indoor air quality this rug is the perfect addition to daycares high schools and children's play areas.**Founded in 1981 Joy Carpets & Co. is an industry leader in the design and manufacture of high-quality visually appealing area rugs. Ideal for educational and commercial settings Joy Carpets rugs are made to stand up to high-volume daily use maintaining their color and pattern with anti-stain and soil protection technology. Durable and easy to clean Joy Carpets & Co. rugs fit a wide variety of spaces.**Overall Dimensions:*Diameter: 5' 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Projector Presentation Cart - Gray & Black (250765GY)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11300)
- BOSS Leather Executive Chair, Padded Arms (B992-BK)
- GEC Offices To Go„¢ - Desk Shell, 48"W x 30"D x 29-1/2"H, Walnut (SL4830DS-AWL)
- CARPETS FOR KIDS ABC Caterpillar 6.75 ft. x 9.42 ft. Oval Rug (2295)
- CARPETS FOR KIDS Carpets for Kids 18724 Animal Sounds Nature Rug (18724)
- FLOORTEX Sploshmat PVC HF, 40"x40", Volcanic Red (FC124040PRV)
- CARPETS FOR KIDS Soft-Touch Texture Blocks - Navy Blue Rug (7146.401)
- WALL-TO-WALL Drive and Play Accent 2.67 ft. x 4 ft. Rectangle Rug (WA54046)
- CARPETS FOR KIDS Milky Play Literacy 5.83 ft. x 8.33 ft. Rectangle Rug (5400)
- CARPETS FOR KIDS Radiating Alphabet Seating Circles Carpet, Natural - 7 ft. 6 in. x 12 ft. (1598452)
- Joy Carpets Childrens Rugs