Shop All Childrens Rugs
Joy Carpets
Kid Essentials Endurance 6' x 9' Purple Oval Area Rug
Mfr # 94880QQ08
Zoro # G811119257
product price: $377.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$377.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Joy Carpets
- MFR # 94880QQ08
- Zoro # G811119257
- Country of Origin United States
- Category Childrens Rugs
Description
Add a vibrant touch to your classroom floor space with this Joy Carpets Kid Essentials Endurance 6' x 9' purple oval area rug! This rug is perfect for group activities in elementary school classes. The solid purple color is sure to delight students while the soft inviting texture provides a comfortable seating area helping teachers to facilitate an organized and enriching group learning environment.**This rug features a 100% premium polyester construction that resists soil stains and bleach allowing it to withstand the wear and tear of daily use for years to come. It resists bacteria growth and odors with Impervion antimicrobial protection making it a safe sanitary spot for a range of lessons from story time to music class. Plus its Actionbac backing allows the rug to lie perfectly flat while offering the stability needed to keep it in one place. With a Green Label Plus certification for the highest standard in indoor air quality this rug is the perfect addition to daycares schools and children's play areas!**Founded in 1981 Joy Carpets & Co. is an industry leader in the design and manufacture of high-quality visually appealing area rugs. Ideal for educational and commercial settings Joy Carpets rugs are made to stand up to high-volume daily use maintaining their color and pattern with anti-stain and soil protection technology. Durable and easy to clean Joy Carpets & Co. rugs fit a wide variety of spaces.**Overall Dimensions:*Length: 9'*Width: 6'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- FLASH FURNITURE Guest Chair, 33"L33"H, Raised Tablet Swings 360 Degrees, Cup Holder in Left, LeatherSeat (BT-8219-BK-GG)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 110V (U55BHAA504)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- CARPETS FOR KIDS Carpets For Kids 7000 Learning Blocks 5.83 ft. x 8.33 ft. Rectangle Carpet (7000)
- WALL-TO-WALL 3100.321 Mt. Shasta Solids 6 ft. x 9 ft. Rectangle Carpet - Cocoa (WA2212236)
- CARPETS FOR KIDS Mt. St. Helens Solids 6 ft. x 9 ft. Rectangle Carpet - Marine Blue (2100.407)
- CARPETS FOR KIDS 4 x 6 ft. Alphabet Fun Train RugRectangle (48.8)
- CARPETS FOR KIDS Carpets For Kids 9612 Fun with Phonics Seating 7.5 ft. x 12 ft. Rectangle Rug (9612)
- SAFAVIEH Kids Hand Tufted Runner Area Rug, Ivory and Black - 2 ft. 6 in. x 8 ft. (SFK904D-28)
- CARPETS FOR KIDS ABC Caterpillar 6.75 ft. x 9.42 ft. Oval Rug (2295)
- Joy Carpets Childrens Rugs