Shop All Childrens Rugs
Joy Carpets
Kid Essentials Endurance 4' x 6' Mint Rectangle Area Rug
Mfr # 94880N05
Zoro # G811119349
product price: $289.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$289.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Joy Carpets
- MFR # 94880N05
- Zoro # G811119349
- Country of Origin United States
- Category Childrens Rugs
Description
Add a vibrant touch to your classroom floor space with this Joy Carpets Kid Essentials Endurance 4' x 6' mint rectangle area rug! This rug is perfect for group activities in elementary school classes. The solid mint color is sure to delight students while the soft inviting texture provides a comfortable seating area helping teachers to facilitate an organized and enriching group learning environment.**This rug features a 100% premium polyester construction that resists soil stains and bleach allowing it to withstand the wear and tear of daily use for years to come. It resists bacteria growth and odors with Impervion antimicrobial protection making it a safe sanitary spot for a range of lessons from story time to music class. Plus its Actionbac backing allows the rug to lie perfectly flat while offering the stability needed to keep it in one place. With a Green Label Plus certification for the highest standard in indoor air quality this rug is the perfect addition to daycares schools and children's play areas!**Founded in 1981 Joy Carpets & Co. is an industry leader in the design and manufacture of high-quality visually appealing area rugs. Ideal for educational and commercial settings Joy Carpets rugs are made to stand up to high-volume daily use maintaining their color and pattern with anti-stain and soil protection technology. Durable and easy to clean Joy Carpets & Co. rugs fit a wide variety of spaces.**Overall Dimensions:*Length: 6'*Width: 4'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5 (53318-5-YELLOW-NA-CH)
- FLOORTEX CHAIRMAT, PC, XXL, 60X60 (FLR1215015019ER)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Vinyl Gray (6430H)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- FLAGSHIP CARPETS Flagship Carpets PE424-32 Rectangle Cushy 10 Counting Monkeys Carpet; 6 ft. x 8 ft. 4 in. (PE424-32)
- WALL-TO-WALL Drive and Play Accent 2.67 ft. x 4 ft. Rectangle Rug (WA54046)
- FLAGSHIP CARPETS Flagship Carpets FE401-32A Rectangle My Favorite Color Carpet; 6 ft. x 8 ft. 4 in. (FE401-32A)
- CARPETS FOR KIDS Natures Colors Seating Rug (CA62005)
- SAFAVIEH Kids Hand Tufted Rectangle Rug, Navy and Ivory - 4 x 6 ft. (SFK907N-4)
- RICKI'S RUGS Daisy Flowers Kids Rug; Blue - 5 x 7 ft. (RI19453)
- WALL-TO-WALL Mt. St. Helens Solids 8.33 ft. x 12 ft. Rectangle Carpet - Marine Blue (WA54064)
- Joy Carpets Childrens Rugs