Shop All Decorative Rugs
Joy Carpets
Impressions Midas 3' 10'' x 5' 4'' Dove Rectangular Area Rug
Mfr # 9482078B01
Zoro # G311119399
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Joy Carpets
- MFR # 9482078B01
- Zoro # G311119399
- Country of Origin United States
- Category Decorative Rugs
Description
Add a distinctive touch to commercial interior settings with this Joy Carpets Impressions Midas 3' 10'' x 5' 4'' dove rectangular area rug. This rug is perfect as an accent piece for classrooms and work environments alike. It features a modern geometric design that is sure to create an eye-catching display while softening a variety of spaces.**This rug boasts a durable WearOn Nylon construction with StainSmart soil and stain protection that allows it to withstand the wear and tear of daily use for years to come. It resists bacteria growth and odors with Impervion antimicrobial protection making it safe sanitary and easy to clean. Plus its SoftFlex backing eliminates wrinkles allowing the rug to sit perfectly flat and it is made with lifetime antistatic protection. With a Green Label Plus certification for the highest standard in indoor air quality this rug is the perfect addition to corporate buildings doctor's offices and even childcare settings.**Founded in 1981 Joy Carpets & Co. is an industry leader in the design and manufacture of high-quality visually appealing area rugs. Ideal for educational and commercial settings Joy Carpets rugs are made to stand up to high-volume daily use maintaining their color and pattern with anti-stain and soil protection technology. Durable and easy to clean Joy Carpets & Co. rugs fit a wide variety of spaces.**Overall Dimensions:*Length: 5' 4''*Width: 3' 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Screw, 218755504 (218755504)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- MARTEX Bedspread, Full, Khaki (MAINSPREAD KHAKI)
- MANHATTAN COMFORT DUMBO 6-Drawer Double Low Dresser in Midnight Blue (DR003-MB)
- UNITED WEAVERS OF AMERICA United Weavers of America 2050 11369 35C 2 ft. 7 in. x 4 ft. 2 in. Bristol Rhiannon Turquoise Rectangle Rug (2050 11369 35C)
- SAFAVIEH 2 x 12 ft. Milan Shag Power Loomed 16 x 30 Runner Rug, Navy (SG180-7070-212)
- SAFAVIEH 6 Ft. x 9 Ft. Medium Rectangle- Traditional Classic Black And Gold Hand Tufted Rug (CL304A-6)
- SAFAVIEH 10 x 10 ft. Porcello 6937B Power Loomed Round Area Rug; Grey & Multi Color (PRL6937B-10R)
- ELK SIGNATURE Aravali Kilim Wool Rope Rug in Ivory (8905-294)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-2210)
- ANJI MOUNTAIN Anji Mountain AMB0085-0069 6 ft. x 9 ft. COBBLESTONE Bamboo Area Rug (AMB0085-0069)
- Joy Carpets Decorative Rugs