Shop All Decorative Rugs
Joy Carpets
First Take Antique Trellis 3' 10'' x 5' 4'' Hazelwood Rectangle Area Rug
Mfr # 9481977B
Zoro # G211119307
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Joy Carpets
- MFR # 9481977B
- Zoro # G211119307
- Country of Origin United States
- Category Decorative Rugs
Description
Add a distinct touch to your commercial floor space with this Joy Carpets First Take Antique Trellis 3' 10'' x 5' 4'' hazelwood rectangle area rug! This rug is perfect for interior use in upscale establishments. The hazelwood color is sure to impress guests while the textured quatrafoil pattern adds personality and sophistication to your space helping to create a unique environment.**This rug features a durable WearOn Nylon construction with StainSmart soil and stain protection that allows it to withstand the wear and tear of daily use for years to come. It resists bacteria growth and odors with Impervion antimicrobial protection making it a safe sanitary and easy to keep clean. Plus its SoftFlex backing eliminates wrinkles allowing the rug to sit perfectly flat and it boasts lifetime antistatic protection. With a Green Label Plus certification for the highest standard in indoor air quality this rug is the perfect addition to your interior space.**Founded in 1981 Joy Carpets & Co. is an industry leader in the design and manufacture of high-quality visually appealing area rugs. Ideal for educational and commercial settings Joy Carpets rugs are made to stand up to high-volume daily use maintaining their color and pattern with anti-stain and soil protection technology. Durable and easy to clean Joy Carpets & Co. rugs fit a wide variety of spaces.**Overall Dimensions:*Length: 5' 4''*Width: 3' 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGO FLOWER BOUQET 756PC (10280)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 36" Round Wood Folding Table (WFT5-36R)
- LOCK-UP Lock-Up Mattress Encasement, Twin (83TWENC)
- SAFAVIEH 3 ft. x 3 ft. Round- Country and Floral Chelsea Brown Hand Hooked Rug (HK331B-3R)
- MINUTEMAN Minuteman H-23 Oriental 44 x 22 Inch Half Round - Blue (H-23)
- LIVABLISS Newcastle NCS-2306 Handmade Area Rug (NCS2306-23)
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- MARSHMALLOW FLUFF Loloi GRANGC-10IV005066 Transitional Grand Canyon Ivory Area Rug 5 Ft. x 6 Ft. 6 In. (GRANGC-10IV005066)
- LIVABLISS Urfa URF-2307 Handmade Area Rug (URF2307-23)
- LIVABLISS Pasadena PSA-2351 Outdoor Safe Area Rug (PSA2351-2773)
- LIVABLISS Brook BKO-2302 Handmade Area Rug (BKO2302-23)
- Joy Carpets Decorative Rugs