Shop All Childrens Rugs
Joy Carpets
Claremont Kids Between the Lines 3' 10'' x 5' 4'' Cloudy Rectangle Area Rug
Mfr # 9482118B02
Zoro # G311119450
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Joy Carpets
- MFR # 9482118B02
- Zoro # G311119450
- Country of Origin United States
- Category Childrens Rugs
Description
Add a distinct touch to your classroom floor space with this Joy Carpets Claremont Kids Between The Lines 3' 10'' x 5' 4'' cloudy rectangle area rug! This rug is perfect for group activities in elementary school classes. The cloudy color is sure to delight students while the striped pattern adds a touch of personality to create a unique environment. The soft inviting texture provides a comfortable seating area helping teachers to facilitate an organized and enriching group learning environment.**This rug features a durable WearOn Nylon construction with StainSmart soil and stain protection that allows it to withstand the wear and tear of daily use for years to come. It resists bacteria growth and odors with Impervion antimicrobial protection making it a safe sanitary and easy to keep clean. Plus its SoftFlex backing eliminates wrinkles allowing the rug to sit perfectly flat and it boasts lifetime antistatic protection. With a Green Label Plus certification for the highest standard in indoor air quality this rug is the perfect addition to your interior space.**Founded in 1981 Joy Carpets & Co. is an industry leader in the design and manufacture of high-quality visually appealing area rugs. Ideal for educational and commercial settings Joy Carpets rugs are made to stand up to high-volume daily use maintaining their color and pattern with anti-stain and soil protection technology. Durable and easy to clean Joy Carpets & Co. rugs fit a wide variety of spaces.**Overall Dimensions:*Length: 5' 4''*Width: 3' 10''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4Pack Heavy Duty Commercial Restaurant Stack Chair (4-TLH-1-GG)
- LUXOR Charging Cart, Steel, Cap. 24, 31-1/8" W (LLTP24-B)
- BOSS Black Guest Chair, 23" W 24" L 34" H, No Arms, Molded Foam, Fabric Upholstery Seat (B9539)
- LUXOR Endura 3 Shelf Black Presentation Cart with Cabinet 35 1/4"H (LP34CE-B)
- CARPETS FOR KIDS Carpets For Kids 7000 Learning Blocks 5.83 ft. x 8.33 ft. Rectangle Carpet (7000)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37701)
- CARPETS FOR KIDS Radiating Alphabet Seating Circles Carpet, Natural - 7 ft. 6 in. x 12 ft. (1598452)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- FLAGSHIP CARPETS Flagship Carpets PE424-32 Rectangle Cushy 10 Counting Monkeys Carpet; 6 ft. x 8 ft. 4 in. (PE424-32)
- CONCORD GLOBAL TRADING Concord Global 23373 2 ft. 7 in. x 4 ft. 1 in. Alisa Tatoo Scroll - Pink (23373)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 8 ft Large (QI003864.L)
- Joy Carpets Childrens Rugs