Shop All Baby Clothes & Apparel
Josmo
Josmo 8194WHT4 Baby Unisex Walking Shoes; White - Size 4
Mfr # 8194WHT4
Zoro # G303866249
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Josmo
- MFR # 8194WHT4
- Zoro # G303866249
- UPC # 194603305805
- Country of Origin China
- Category Baby Clothes & Apparel
Description
Baby Unisex Walking Shoes
Josmo Baby Unisex Walking Shoes. Lightly padded footbed to pad steps, These fashionable, blucher style laces will never come untied; convenient for busy parents. Upscale, classy look for babies and toddlers, boys and girls.
Care Instructions:- Easy Care & Spot Clean
- Wipe down clean
- Color: White
- Size: 4
- Gender: Baby
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Drainage (140680)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-OR)
- ZORO SELECT Antiseptic Wipes, Wipes, 0.500 oz., PK10 (21412)
- WASIP Cabinet For Stretcher (F6058100)
- CAROLINES TREASURES Cactus Green Watercolor Baby Bib (BB7364BIB)
- FOXFIRE Foxfire FOX-601-47-6 Childrens Unicorn Raincoat; Pink - Size 6 (FOX-601-47-6)
- IMPACT PRODUCTS Impact Products IMPM2105BNS16 16 in. PolyLite Shoe Cover (IMPM2105BNS16)
- DREAMBABY Terry Cloth Pullover Bibs, Cute Pets, PK4 (L539)
- FOXFIRE Foxfire FOX-601-47-5 Childrens Unicorn Raincoat; Pink - Size 5 (FOX-601-47-5)
- CAROLINES TREASURES Polkadot Hippopotamus Watercolor Baby Bib (BB7389BIB)
- MIRACLEWARE MiracleWare 3646 Owls Muslin Swaddle; 2 Pack (3646)
- Josmo Baby Clothes & Apparel