Shop All Control Relays
Joslyn Clark
120V-DC Control Relay
Mfr # 4U6-120
Zoro # G604852309
product price: $1,175.99
/ea
Free Shipping & Returns
$1,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (DC) 120 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Joslyn Clark
- MFR # 4U6-120
- Zoro # G604852309
- Country of Origin Unknown
- Category Control Relays
Details
Coil Voltage (DC) | 120 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HLS COMMERCIAL AC Power Adapter w/ 5 ft Cord (HLSAC)
- ELESA Mechanical position Indicators, DD51-FR-01.00-D-C2 (DD51)
- SQUARE D Double Mounted Mech 250 Amp (9421LZ250H43)
- LEVITON Receptacle (8300-SGW)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TG20)
- SCHWEITZER 120230VAc 125250VDc Control Relay (SEL-451 04515615XC0X4868484XX)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VDC, 10A (CA3SK11BD)
- SCHNEIDER ELECTRIC Contactor+Relay Trans Suppressor 2448 V (LA4SKE1E)
- EATON IEC Mini Control Relay2NO/2NC480VAC10A (XTRM10A22C)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RC1)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-DC-12TC1)
- Joslyn Clark Electrical Relays