Shop All Cutting Boards and Mats
Joseph Joseph
Joseph Joseph 60052 Cutting Board in Red
Mfr # 6300420
Zoro # G903695287
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Joseph Joseph
- MFR # 6300420
- Zoro # G903695287
- UPC # 5028420600520
- Country of Origin China
- Category Cutting Boards and Mats
Description
Features
- Product Type: Cutting Board
- Material: Polypropylene
- Color: Red
- Dishwasher Safe: Yes
- Width: 6-1/2 in.
- Length: 12-1/2 in.
- Finish: Matte
- Chop2Pot is an innovative, award-winning chopping board which uses polypropylene ''living'' hinges to achieve its transformation
- Locked in the flat position, it provides a durable, knife-friendly cutting surface
- But when the handle is squeezed, the sides of the board fold up, forming a chute down which diced and chopped food can be neatly guided
- Comfortable soft-grip handle and non-slip feet for added safety
- Never spill carefully chopped ingredients again
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Kitchen Shears, 8" (M14801)
- CRESTWARE Paring Knife, Serrated, 3-1/2 in. L, PK2 (KN04)
- JADE RANGE 21 X 3 Top Grate (100-116-000)
- CREATIVE CONVERTING Monkey Dessert Plates, 7", 96PK (346304)
- JOSEPH JOSEPH POP CHOPPING MATS 3PK (92104)
- SAN JAMAR Cutting Board, 6x9, White (CB6912WH)
- OLFA Cutting Mat, Green, L.N. 36'', W.N. 24'' (RM-MG-01)
- ELKAY Cutting Board, Hardwood, 17-5/8x12.25x1" (LKCB2317HW)
- ALLPOINTS Cutting Brd 12 X18 X1/2 (186101)
- SAN JAMAR Cutting Board, 15x20, White (CBG152012WH)
- BEVERAGE-AIR Richlite Cutting Board, 1", 7.5"x30.625" (705-392D-07)
- Joseph Joseph Cutting Boards and Mats