Shop All Chemicals Starting with L
Jorvet
Soda Lime, 5 Gallon
Mfr # J0553B
Zoro # G107991031
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jorvet
- MFR # J0553B
- Zoro # G107991031
- Country of Origin China
- Category Chemicals Starting with L
Description
JorVet soda lime is a high-grade granular product that effectively absorbs carbon dioxide that is produced as an anesthesia by-product.
It is a mixture of calcium hydroxide Ca(OH)2 also known as lime plus a smaller amount of sodium hydroxide NaOH. Upon exposure to carbon dioxide CO2, the calcium hydroxide converts to calcium carbonate Ca(CO3). This prevents CO2 buildup in a re-breathing circuit.
The sodium hydroxide acts as a catalyst in the process. No potassium hydroxide (KOH) is present in JorVet soda lime; this helps to avoid the formation of toxic compounds such as Compound A and carbon monoxide.
JorVet soda lime has a pH color change indicator that changes from white to violet when the soda lime needs to be changed. It will eventually return to its original color if not changed. Therefore, a good rule of thumb is to replace the soda lime every time the vaporizer is filled.
Minimal dust
No KOH-minimizing chance of anesthetic reactions that produce toxins
Irregular particle size-creates more surface area
Saturation indicator built-in changes from white to violet
Particle size 4-8 USP Mesh (2.5mm-5mm)
It is a mixture of calcium hydroxide Ca(OH)2 also known as lime plus a smaller amount of sodium hydroxide NaOH. Upon exposure to carbon dioxide CO2, the calcium hydroxide converts to calcium carbonate Ca(CO3). This prevents CO2 buildup in a re-breathing circuit.
The sodium hydroxide acts as a catalyst in the process. No potassium hydroxide (KOH) is present in JorVet soda lime; this helps to avoid the formation of toxic compounds such as Compound A and carbon monoxide.
JorVet soda lime has a pH color change indicator that changes from white to violet when the soda lime needs to be changed. It will eventually return to its original color if not changed. Therefore, a good rule of thumb is to replace the soda lime every time the vaporizer is filled.
Minimal dust
No KOH-minimizing chance of anesthetic reactions that produce toxins
Irregular particle size-creates more surface area
Saturation indicator built-in changes from white to violet
Particle size 4-8 USP Mesh (2.5mm-5mm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle French Sq w/ Cap 120 ml, PK24 (GLC-01311)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, PK100 (1005-042)
- AMSCOPE 10MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1003)
- BULLY TOOLS Steel Soil Probe, 53", T-Style Handle (99204)
- JORVET Soda Lime, 3lb Bag (J0553)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- RPI L-Methionine, 100g (M22060-100.0)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- Jorvet Chemicals Starting with L