Shop All Patio Umbrellas
Jordan Manufacturing
Jordan Manufacturing USH904L-NAVY 9 ft. Half Umbrella; Navy
Mfr # USH904L-NAVY
Zoro # G303880917
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jordan Manufacturing
- MFR # USH904L-NAVY
- Zoro # G303880917
- UPC # 18232452122
- Country of Origin United States
- Category Patio Umbrellas
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Steel frame construction ensures long-lasting durability
- Compact design is a ideal for tight spaces, such as in a condo or apartment complex
- Color: Navy
- Size: 9 foot
- Material: Polyester
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Home Plate, 12 lb., Rubber (85)
- GCI Architect's Choice Black 3oz Spunbond Landscape Fabric 9'x300' (29609)
- FIBERBUILT Market Umbrella 8Rib Push Up Cb, Green, 7.5ft. (7MPUCB-4637)
- TOMCAT Mice Bait Statn 16Refils (0372110)
- SEASONAL TRENDS Umbrella Taupe 6.5Ft (UMQ65BKOBD-04)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella LED Lights, Blue (710264FME)
- KEMP USA Kemp USA 12-003-RED-GRD Wind Umbrella- Silver & Red Printed with Guard (12-003-RED-GRD)
- HANFRB Brigantine Table Umbrella, 9 Ft. (BRIGANTINEUMB)
- ISLAND UMBRELLA HEXAGON UMBRELLA CHAMPAGNE (NU6830)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Kiwi (194061037034)
- CAPRI Capri SSBU-5X7RT5T-P040 5 x 7 ft. Rectangular Market Umbrella (SSBU-5X7RT5T-P040)
- Jordan Manufacturing Patio Furniture