Shop All Patio Umbrellas
Jordan Manufacturing
Jordan Manufacturing US904L-NAVY 9 ft. Steel Market Umbrella; Navy
Mfr # US904L-NAVY
Zoro # G203770028
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jordan Manufacturing
- MFR # US904L-NAVY
- Zoro # G203770028
- UPC # 18232340559
- Country of Origin Unknown
- Category Patio Umbrellas
Description
Enjoy time outdoors out of the sun with our attractive and colorful 9 foot steel market umbrella. Made with Spun polyester fabric to prolong the life of your outdoor umbrella. Engineered to Resist Fading, Mildew & Stains. Comes equipped with easy hand crank and can tilt up to 45 degrees.
Features- Steel frame
- Folds for easy storage
- Crank and tilt options
- Color: Navy
- Material: Spun Polyester Fabric
- Size: 9 ft.
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE Heavy Duty Snow Blower Cover Waterproof UV Resistant Fits Most Models Windproof Drawstring Hem (106001)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Gray (695743GY)
- XPOSE SAFETY 15 ft x 30 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1530-X)
- MTD Rod-Deck Frnt Lift (747-05141B)
- MOOOTTO 6.5 ft. x 10 ft Waterproof Rectangular Patio Umbrella and Solar Lights 26 LED lights (TBZOEU004NY-SJHY)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P090 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Black (SSBU-5X7RT5T-P090)
- LANCASTER TABLE & SEATING 11' Red Crank Lift Aluminum Umbrella (164UMBAL11RD)
- SIMPLYSHADE SimplyShade 72 in. Extra Large Market Umbrella Cover Grey (SSCPL902)
- GRILLGEAR Round Decorative Cast Stone Umbrella Holder Base; Bronze - 17.5 in. (GR105934)
- PURE GARDEN 10-Foot Patio Umbrella, Brilliant Blue (50-LG1035)
- PURE GARDEN 9-Foot Outdoor Patio Umbrella with Base, Sand (50-LG1041)
- Jordan Manufacturing Patio Furniture