Shop All Patio Cushions & Pillows
Jordan
Jordan GL2PK1-5134D 18 x 45 x 2 in. Bench Cushion in Islip Cayenne
Mfr # GL2PK1-5134D
Zoro # G603975559
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jordan
- MFR # GL2PK1-5134D
- Zoro # G603975559
- UPC # 192658020711
- Country of Origin United States
- Category Patio Cushions & Pillows
Description
With its knife edging and popular pattern this 18" x 45" x 2" outdoor bench, swing or glider cushion will instantly become your new favorite seat in the house. This bench, swing or glider cushion is made of polyester fabric designed for life outdoors and is treated to resist fading, mold and mildew. It has a dense fiber for comfort, matching ties for a tailored look, and may be used as a place to rest comfortably at the end of a hard day.
Features- Knife edge cushion with matching ties
- Easy to maintain and clean
- Can be used for benches, gliders, and swings
- Finish: Islip Cayenne
- Material: Polyester Fabric
- Dimension: 18" x 45" x 2"
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin, Handle Lock, 3/4" x 6 1/4 9" x5" x1" (A-HL14)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-20X40)
- KOHLER Arm Rocker (14 186 02-S)
- LOGO BRANDS Cincinnati Halftime Cooler (121-55H)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Navy (62-203-014601-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Fern (62-055-HFERN-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Khaki, 2PK (62-115-016202-2PK)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Santa Fe Stripe (62-206-013401-EC)
- CLASSIC ACCESSORIES Weekend 17" x 17" x 3" Seat Cushion, Moon Rock, 2PK (CMRCH17173-2PK)
- CLASSIC ACCESSORIES Weekend 19" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH19193)
- LOGO BRANDS LSU Vault Bleacher Cushion (162V-71B)
- Jordan Outdoor Chairs