Shop All Drapes & Curtains
Jordan
Jordan 3VOC5496-4715Q 54 x 96 in. Outdoor Curtain Panel in Cayo Linen
Mfr # 3VOC5496-4715Q
Zoro # G103994487
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jordan
- MFR # 3VOC5496-4715Q
- Zoro # G103994487
- UPC # 18232197337
- Country of Origin Viet Nam
- Category Drapes & Curtains
Description
Create isolation for your outdoor living space or spruce up an interior room with our indoor/outdoor curtain panel. Made with stainless steel grommets and spun polyester fabric to prolong the life of your curtains. Engineered to endure the weather; resist fading, mildew & stains. Can accommodate a curtain rod up to 1.5" Diameter.
Features- Fade, water & mildew resistant
- Stainless steel plated grommets
- Finish: Cayo L
- Material: Stainless Steel & Spun Polyester Fabric
- Size: 54" x 96"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Chair with Vinyl Padded, Gray (4GE54)
- FLASH FURNITURE Mesh Task Chair, 22-, Adjustable, Back, Seat: Blue; Frame: Gray (H-8369F-BL-GG)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-045-10)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 12x24 (BL01454-C1224GG)
- RICARDO Ricardo Shannon 2-Pleat Button Window Valance (06500-76-015-01)
- MADISON PARK Madison Park MP40-3599 Saratoga Fretwork Printed Window Panel (MP40-3599)
- BACK2BASICS 45 x 24 in. Wind Chill Tier with Trim (BA2585501)
- MADISON PARK 100 Percent Polyester Jacquard Valance, Burgundy - 50 x 18 in. (MP41-2714)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-296-11)
- RICARDO Ricardo Isabella Lace Rod Pocket Curtain Panel with 18" Ruffle and Tie-Back (02780-70-096-02)
- ACHIM IMPORTING Achim SPPN63SV06 50 x 63 in. Spectrum Rod Pocket Window Curtain Panel; Silver & Gold (SPPN63SV06)
- Jordan Drapes & Curtains