Shop All Drapes & Curtains
Jordan
Jordan 3VOC5496-3728Q 54 x 96 in. Outdoor Curtain Panel in Pompeii
Mfr # 3VOC5496-3728Q
Zoro # G803994275
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jordan
- MFR # 3VOC5496-3728Q
- Zoro # G803994275
- UPC # 18232904140
- Country of Origin Viet Nam
- Category Drapes & Curtains
Description
Create isolation for your outdoor living space or spruce up an interior room with our indoor/outdoor curtain panel. Made with stainless steel grommets and spun polyester fabric to prolong the life of your curtains. Engineered to endure the weather; resist fading, mildew & stains. Can accommodate a curtain rod up to 1.5" Diameter.
Features- Fade, water & mildew resistant
- Stainless steel plated grommets
- Finish: Pompeii
- Material: Stainless Steel & Spun Polyester Fabric
- Size: 54" x 96"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-8W-R6)
- SPEAKMAN Privacy Curtain, Vinyl, Yellow, 0.0 W, 95 L (SE-CURTAIN)
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- DREAMSEAT Stealth Recliner with Boston Bruins Logo (XZ52082CDSMHTBLK-PSNHL40020)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-25)
- MADISON PARK Madison Park MP41-3507 Serene Embroidered Window Valance With Lining (MP41-3507)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel with Wand (02518-79-045-11)
- RICARDO Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel (03675-70-096-10)
- RICARDO Ricardo Shannon Grommet Curtain Panel (06500-79-063-44)
- HERITAGELACE Heritage Lace 6315C-6024 60 x 24 in. Rabbit Hollow Tier; Cafe (6315C-6024)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Patio Curtain Panel (03963-80-484-35)
- Jordan Drapes & Curtains