Shop All Drapes & Curtains
Jordan
Jordan 3VOC5496-3702Q 54 x 96 in. Outdoor Curtain Panel in Navy
Mfr # 3VOC5496-3702Q
Zoro # G803994190
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jordan
- MFR # 3VOC5496-3702Q
- Zoro # G803994190
- UPC # 18232904089
- Country of Origin Viet Nam
- Category Drapes & Curtains
Description
Create isolation for your outdoor living space or spruce up an interior room with our indoor/outdoor curtain panel. Made with stainless steel grommets and spun polyester fabric to prolong the life of your curtains. Engineered to endure the weather; resist fading, mildew & stains. Can accommodate a curtain rod up to 1.5" Diameter.
Features- Fade, water & mildew resistant
- Stainless steel plated grommets
- Finish: Navy
- Material: Stainless Steel & Spun Polyester Fabric
- Size: 54" x 96"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Tan (400-75)
- GROTE LIGHTING MIRROR ARM-14- 22-CHROME-ADJ. (10013)
- MIDWEST FASTENER 1" Plastic Inside Round Swivels 3PK (66892)
- FLASH FURNITURE Fabric Stack Chair, Gray (XU-60153-GY-GG)
- RICARDO Ricardo Simplicity 3-Piece Handkerchief Window Valance Set (04436-01-015-02)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-296-11)
- ACHIM IMPORTING Achim SPPN63SV06 50 x 63 in. Spectrum Rod Pocket Window Curtain Panel; Silver & Gold (SPPN63SV06)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-063-01)
- RICARDO Ricardo Sea Glass Door Curtain Panel with Circle Tie-Back (03600-45-045-02)
- MADISON PARK 100 Percent Polyester Jacquard Valance, Burgundy - 50 x 18 in. (MP41-2714)
- HERITAGE LACE Heirloom 60 x 22 in. Sheer Valance - Ecru (9700E-6022P)
- Jordan Drapes & Curtains